Series Information
| Manufacturer Part Number | UJ5P1DM |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 3600 RPM, 184JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 3,520 RPM |
| RPM | 3,520 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184JM |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 13.4-12.2 A, 6.1 A |
| Net Weight | 70 lbs |
| Gross Weight | 70 lbs |