Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ULALN163609 Fibox Enclosures, Aluminum Enclosure
MFG Item Number
ULALN163609
ULALN163609 Fibox Enclosures, Aluminum Enclosure
MFG Item Number
ULALN163609
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ULALN163609 |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Aluminum Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4, NEMA 4X,NEMA 12 |
| Nominal Height |
14 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ULALN163609
Fibox Enclosures