Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ULALN232011 Fibox Enclosures, Aluminum Enclosure
MFG Item Number
ULALN232011
ULALN232011 Fibox Enclosures, Aluminum Enclosure
MFG Item Number
ULALN232011
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ULALN232011 |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Aluminum Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4, NEMA 4X,NEMA 12 |
| Nominal Height |
9 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ULALN232011
Fibox Enclosures