Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ULCABPC303018T Fibox Enclosures, ENCLOSURE, 11.8in.Hx11.8in.Wx7.1in.D,
MFG Item Number
ULCABPC303018T
ULCABPC303018T Fibox Enclosures, ENCLOSURE, 11.8in.Hx11.8in.Wx7.1in.D,
MFG Item Number
ULCABPC303018T
Description
ENCLOSURE, 11.8in.Hx11.8in.Wx7.1in.D,
Specifications
Specifications
| Manufacturer Part Number |
ULCABPC303018T |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
ENCLOSURE, 11.8in.Hx11.8in.Wx7.1in.D, POLY, NEMA1,4,4X,12,13, TRANSPARENT HINGED COVER, W/LATCHES, UL LISTED |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Latch |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
7 " |
| Approvals |
UL |
| Net Weight |
5.55 lbs |
| Gross Weight |
5.55 lbs |
ULCABPC303018T
Fibox Enclosures