ULPB2-R
Greystone Energy Systems HVAC Sensors, ULP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ULPB2-R

Greystone Energy Systems HVAC Sensors, ULP Series

ULPB2-R

Greystone Energy Systems HVAC Sensors, ULP Series
Ultra low differential pressure
MFG Item Number
ULPB2-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ULP Series
Item #
ULPB2-R
Ultra low differential pressure

ULP Series Information

  • Ranges between ‑0.125" WC and 1" WC (‑30 Pa and 250 Pa)
  • Analog output or BACnet communications
  • 8 switch selectable pressure ranges on analog model
  • 2 selectable pressure ranges on BACnet model
  • 3 switch selectable current or voltage outputs
  • Optional LCD display (Standard on BACnet model)
  • Optional alarm relay output (Standard on BACnet model)

Specifications

Specifications
Manufacturer Part Number ULPB2-R
Manufacturer Greystone Energy Systems
Product Series ULP
Family Series Greystone Energy Systems HVAC Sensors, ULP Series
Description Ultra low differential pressure transmitter, 1pct. accurate, selectable Ranges, +/-0.25in.wc,
Accuracy 1 %
Pressure Range 0-0.25 in WC, 0-0.125 in WC, 0-60 Pa, 0-30 Pa
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 1/8-3/16 in Barbed Ports
Sensor Style Differential
Display Yes
Maximum Pressure 40 in WC
Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Operating Temperature 32-140 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals ABS, CE
Net Weight 0.575 lbs
Gross Weight 0.575 lbs