Series Information
| Manufacturer Part Number | ULPBPCD85G3M |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 6.7in.Hx3.2in.Wx3.3in.D, POLY, FOR 22.5mm PUSHBUTTONS, NEMA1,4X,6, 12,13, GRAY COVER, UL LISTED |
| Material | Polyamide |
| Composition | Non-Metallic |
| Hole Size | 22.5 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 7 " |
| Nominal Width | 3 " |
| Nominal Depth | 3 " |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X, NEMA 6 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |