Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ULPC282813G Fibox Enclosures, ENCLOSURE, 11in.Hx11in.Wx5.1in.D, POLY,

MFG Item Number
ULPC282813G

ULPC282813G Fibox Enclosures, ENCLOSURE, 11in.Hx11in.Wx5.1in.D, POLY,

MFG Item Number
ULPC282813G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
ULPC282813G
ENCLOSURE, 11in.Hx11in.Wx5.1in.D, POLY,

Series Information

Specifications

Specifications
Manufacturer Part Number ULPC282813G
Manufacturer Fibox
Family Series Fibox Enclosures
Description ENCLOSURE, 11in.Hx11in.Wx5.1in.D, POLY, NEMA1,3,3S,4,4X,6,6P,12,13, GRAY COVER, UL LISTED
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S
Nominal Height 11 "
Nominal Width 11 "
Nominal Depth 5 "
Approvals UL
Net Weight 2.715 lbs
Gross Weight 2.715 lbs