ULPCC65G
Fibox Enclosures, Piccolo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ULPCC65G

Fibox Enclosures, Piccolo Series

ULPCC65G

Fibox Enclosures, Piccolo Series
ENCLOSURE, 5.5in.Hx3.1in.Wx2.6in.D, POLY
MFG Item Number
ULPCC65G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PICCOLO Series
Item #
ULPCC65G
ENCLOSURE, 5.5in.Hx3.1in.Wx2.6in.D, POLY

PICCOLO Series Information

  • Fabricated From Polycarbonate or Acrylnitrile‑Bytadiene‑Styrene
  • Cost‑Effective Material for Harsh Environments
  • Good Resistance to Chemical Attack
  • Easy Machining with Normal Tools
  • NEMA Types 4, 4X, 6, 12, 13
  • IP 66/67; IK 08/07
  • Light Weight
Designed to with stand indoor or outdoor use to provide a degree of protection against splashing water, windblown dust and rain, hose directed water; undamaged by the formation of ice on the enclosure, resists corrosion.


Specifications

Specifications
Manufacturer Part Number ULPCC65G
Manufacturer Fibox
Product Series PICCOLO
Family Series Fibox Enclosures, Piccolo Series
Description ENCLOSURE, 5.5in.Hx3.1in.Wx2.6in.D, POLY, NEMA1,4X,6,12,13, GRAY COVER, UL LISTED
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 6 "
Nominal Width 3 "
Nominal Depth 3 "
Net Weight 0.49 lbs
Gross Weight 0.49 lbs