Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ULPCMH125G
ENCLOSURE, POLY, GRAY COVER, UL
MFG Item Number
ULPCMH125G
This item cannot be canceled or returned
Description
ENCLOSURE, POLY, GRAY COVER, UL
Specifications
Specifications
| Manufacturer Part Number |
ULPCMH125G |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
ENCLOSURE, POLY, GRAY COVER, UL LISTED |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Nominal Height |
9 " |
| Nominal Width |
6 " |
| Nominal Depth |
5 " |
| Approvals |
UL |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.42 lbs |
ULPCMH125G
Fibox Enclosures