Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ULQS1B12601N-G IDEC Switches, Pushbutton

MFG Item Number
ULQS1B12601N-G

ULQS1B12601N-G IDEC Switches, Pushbutton

MFG Item Number
ULQS1B12601N-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ULQS1B12601N-G
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number ULQS1B12601N-G
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton
Illuminated Yes
Operation Momentary
Operator Size (mm) 30 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs