Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ULQS1B12620N-G IDEC Switches, Pushbutton
MFG Item Number
ULQS1B12620N-G

ULQS1B12620N-G IDEC Switches, Pushbutton

MFG Item Number
ULQS1B12620N-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ULQS1B12620N-G
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number ULQS1B12620N-G
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton
Illuminated Yes
Operation Momentary
Operator Size (mm) 30 mm
Contacts DPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs