Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Sensors, ULSS Series
ULSS-10
Dwyer Instruments Sensors, ULSS Series
Ultrasonic Level Sensor 4.1Ft Range
This item cannot be canceled or returned
Description
Ultrasonic Level Sensor 4.1Ft Range
The Series ULSS Ultrasonic Level Sensor provides non‑contact, continuous ultrasonic level measurement of fluids for short range applications. It has a 4.1 ft (1.2 m) measuring range with a 0.125 in (3 mm) accuracy.
NEMA 6P Enclosure Rating Vertical Mounting 4 SPST Relays
Specifications
Specifications
Manufacturer Part Number
ULSS-10
Manufacturer
Dwyer Instruments
Product Series
ULSS
Family Series
Dwyer Instruments Sensors, ULSS Series
Description
Ultrasonic Level Sensor 4.1Ft Range 1In NPT Thread
Float Type
Vertical Float
Contacts
4 SPST
Switching Current
1 A
Mounting
Vertical
Connection Type
NPT
PSI Rating
30
Operating Temperature
20-140 °F
Approvals
CE
Net Weight
0.55 lbs
Gross Weight
0.55 lbs
ULSS-10
Dwyer Instruments Sensors, ULSS Series