Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
ULT-21
Dwyer Instruments Sensors
Ultrasonic Level Transmitter 10M
This item cannot be canceled or returned
Description
Ultrasonic Level Transmitter 10M
Specifications
Specifications
| Manufacturer Part Number |
ULT-21 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Ultrasonic Level Transmitter 10M (32.8Ft) Range Explosion-Proof 2In NPT Male Process Conn |
| Number of Floats |
1 |
| Switching Voltage DC |
28 VDC |
| Connection Type |
Screw Terminals |
| Composition |
Stainless Steel |
| PSI Rating |
30 |
| Operating Temperature |
-40-140 °F |
| Approvals |
CE, FM |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
ULT-21
Dwyer Instruments Sensors