ULW0R
Appleton Switches, Unicode 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ULW0R

Appleton Switches, Unicode 2 Series

ULW0R

Appleton Switches, Unicode 2 Series
ACTUATOR WHITE ILLUM PB
MFG Item Number
ULW0R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Series
Item #
ULW0R
ACTUATOR WHITE ILLUM PB

Unicode 2 Series Information

Appleton illuminated push buttons for Increased Safety Unicode 2 Series enclosures are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection.

Specifications

Specifications
Manufacturer Part Number ULW0R
Manufacturer Appleton
Product Series Unicode 2
Family Series Appleton Switches, Unicode 2 Series
Description Illuminated Pushbutton Actuator, Type Spring Return, Lamp Input Type 12 to 254 VAC at 50/60 Hz, 12 to 60 VDC, Lamp Type LED, Body Material Polyamide, Color White, Enclosure Zone 1 and 2-21 and 22, Ex II 2 GD, IP66, IK10, Mounting Type Rail, Weight 0.062
Illuminated Yes
Operation Push-Push
Max Voltage 254 VAC, 60 VDC
Bezel Plastic Round
Lamp Type LED
Lens/Button Shape Round Flush
Operator Color White
Protection Rating IP66
Approvals ATEX, CSA, UL
Comments Rail Mounted
Net Weight 0.1369 lbs
Gross Weight 0.1369 lbs