Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 6072878 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | ultrasonic distance sensors, UM18, UM18-211167102, Communication interface: -, Operating range, limiting range: 30 mm ... 250 mm, 350 mm, Connection type: Male connector, M12, 4-pin, Sending axis: Angled, Response time: 32 ms, Type of analog output: Vol |
| Frequency | 320 kHz |
| DC Voltage | 15-30 VDC |
| Voltage | 15-30 VDC |
| Output Type | 0-10 V |
| Connection Type | 4 Pin M12 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Protection Rating | IP65, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |