Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UM200
Universal 2-Channel Monitor W/
This item cannot be canceled or returned
Description
Universal 2-Channel Monitor W/
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
UM200 |
| Description |
Universal 2-Channel Monitor W/ Alarm Log Csa, Class I, Div 2, Groups A, B, C, D |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.73 lbs |
UM200
Dynalco Miscellaneous