Series Information
| Manufacturer Part Number | 6037665 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | ultrasonic distance sensors, UM30, UM30-212112, Communication interface: -, Operating range, limiting range: 65 mm ... 350 mm, 600 mm, Connection type: Male connector, M12, 5-pin, Sending axis: Straight, Response time: 64 ms, Digital output: 2 x PNP |
| Frequency | 400 kHz |
| DC Voltage | 9-30 VDC |
| Voltage | 9-30 VDC |
| Output Type | PNP |
| Connection Type | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Composition | Metallic |
| Protection Rating | IP65, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |