Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UMBW-1C2-1.6 WEG Electric Circuit Breakers, MCB UL1077 277/480V C 2P 1.6A, J2
MFG Item Number
UMBW-1C2-1.6
UMBW-1C2-1.6 WEG Electric Circuit Breakers, MCB UL1077 277/480V C 2P 1.6A, J2
MFG Item Number
UMBW-1C2-1.6
This item cannot be canceled or returned
Description
MCB UL1077 277/480V C 2P 1.6A, J2
Specifications
Specifications
| Manufacturer Part Number |
UMBW-1C2-1.6 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Circuit Breakers |
| Description |
MCB UL1077 277/480V C 2P 1.6A, J2 |
| Poles |
2 |
| Current Rating |
1.6 A |
| Max Voltage |
480 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CE, cULus, IEC, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
UMBW-1C2-1.6
WEG Electric Circuit Breakers