Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UMBW-4C1-1.2 WEG Electric Circuit Breakers, Circuit Breaker, 1-P, 1.2A/277VAC, C
MFG Item Number
UMBW-4C1-1.2
UMBW-4C1-1.2 WEG Electric Circuit Breakers, Circuit Breaker, 1-P, 1.2A/277VAC, C
MFG Item Number
UMBW-4C1-1.2
This item cannot be canceled or returned
Description
Circuit Breaker, 1-P, 1.2A/277VAC, C
Specifications
Specifications
| Manufacturer Part Number |
UMBW-4C1-1.2 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Circuit Breakers |
| Description |
Circuit Breaker, 1-P, 1.2A/277VAC, C Curve, 10KAIC, UL489 Listed, DIN Mount |
| Poles |
1 |
| Current Rating |
1 A |
| Max Voltage |
480 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CE, cULus, IEC, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
UMBW-4C1-1.2
WEG Electric Circuit Breakers