UMBW-4C1-40
WEG Electric Circuit Breakers, UMBW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UMBW-4C1-40 WEG Electric Circuit Breakers, UMBW Series, Circuit Breaker, 1-P, 40A/120VAC, C,

MFG Item Number
UMBW-4C1-40

UMBW-4C1-40 WEG Electric Circuit Breakers, UMBW Series, Circuit Breaker, 1-P, 40A/120VAC, C,

MFG Item Number
UMBW-4C1-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, UMBW Series
Item #
UMBW-4C1-40
Circuit Breaker, 1-P, 40A/120VAC, C,

UMBW Series Information

  • Positive Trip‑Free Snap Action Mechanism to Ensure Reliable Switching
  • AC & DC Voltages Available In One Series
  • UL489 Branch Circuit Protective Device
  • Cuttable Bus Bar Connecting System
  • UL1077 Equipment Protection
  • Visual Status Indication
  • 17.5mm Width per Pole
Single pole and multi‑pole thermal‑magnetic miniature circuit breakers (MCBs) in accordance with EN 60947‑2, UL 1077 and UL 489 for DIN rail mounting with toggle actuation, visual status indication and high interrupt capacity. A positively trip‑free snap action mechanism ensures reliable switching behavior. A range of trip characteristics and add‑on accessories make the UMBW suitable for a variety of applications.


Specifications

Specifications
Manufacturer Part Number UMBW-4C1-40
Manufacturer WEG Electric
Product Series UMBW
Family Series WEG Electric Circuit Breakers, UMBW Series
Description Circuit Breaker, 1-P, 40A/120VAC, C, 10KAIC, UL489 Listed, DIN Mount
Poles 1
Current Rating 40 A
Max Voltage 120 VAC, 60 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CE, cULus
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
1C40UL
1C40UL
Altech Circuit Breakers, UL Series
FAZ-C40/1-NA-SP
FAZ-C40/1-NA-SP
Eaton Circuit Breakers, FAZ Series
SU201M-C40
SU201M-C40
ABB Circuit Breakers, SU200M Series