Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UMBW-BB-1-3A WEG Electric Circuit Breakers, Mcb Bus Ul508 3P Aux 48 Pins
MFG Item Number
UMBW-BB-1-3A
UMBW-BB-1-3A WEG Electric Circuit Breakers, Mcb Bus Ul508 3P Aux 48 Pins
MFG Item Number
UMBW-BB-1-3A
This item cannot be canceled or returned
Description
Mcb Bus Ul508 3P Aux 48 Pins
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
UMBW-BB-1-3A |
| Description |
Mcb Bus Ul508 3P Aux 48 Pins |
| Accessory Type |
Bus Bar |
| For Use With |
UMBW-1 |
| Current Rating |
160 A, 80 A |
| Max Voltage |
600 VAC/VDC |
| Net Weight |
18.5 lbs |
| Gross Weight |
18.5 lbs |
UMBW-BB-1-3A
WEG Electric Circuit Breakers