Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UMBW-BB-4-3 WEG Electric Circuit Breakers, Mcb Bus Ul489 3P
MFG Item Number
UMBW-BB-4-3
UMBW-BB-4-3 WEG Electric Circuit Breakers, Mcb Bus Ul489 3P
MFG Item Number
UMBW-BB-4-3
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
UMBW-BB-4-3 |
| Description |
Mcb Bus Ul489 3P |
| Accessory Type |
Bus Bar |
| For Use With |
UMBW-4 |
| Current Rating |
160 A, 80 A |
| Max Voltage |
600 VAC/VDC |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
UMBW-BB-4-3
WEG Electric Circuit Breakers