Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UMBW-ST24DC WEG Electric Circuit Breakers, Shunt Trip, 24VDC, 1NC/1NO
MFG Item Number
UMBW-ST24DC
UMBW-ST24DC WEG Electric Circuit Breakers, Shunt Trip, 24VDC, 1NC/1NO
MFG Item Number
UMBW-ST24DC
This item cannot be canceled or returned
Description
Shunt Trip, 24VDC, 1NC/1NO
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
UMBW-ST24DC |
| Description |
Shunt Trip, 24VDC, 1NC/1NO |
| Accessory Type |
Shunt Trip |
| For Use With |
UMBW-1, UMBW-4 |
| Current Rating |
6 A |
| Max Voltage |
24 VDC |
| Net Weight |
0.132 lbs |
| Gross Weight |
0.132 lbs |
UMBW-ST24DC
WEG Electric Circuit Breakers