Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UN2T2BC US Motors Motors, Motor, 2 HP, 1800 RPM, 145TC
MFG Item Number
UN2T2BC

UN2T2BC US Motors Motors, Motor, 2 HP, 1800 RPM, 145TC

MFG Item Number
UN2T2BC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
UN2T2BC
Motor, 2 HP, 1800 RPM, 145TC

Series Information

Specifications

Specifications
Manufacturer Part Number UN2T2BC
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 2 HP, 1800 RPM, 145TC
Type Vector Duty
Horsepower 2 hp
Kilowatts 1.5 kW
Speed 1,750 RPM
RPM 1,750 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount
Current Rating 5.6 A
Composition Rolled Steel
Net Weight 35 lbs
Gross Weight 35 lbs