UNAM75
Appleton Fittings, 360 Swivel Conduit Unions Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNAM75

Appleton Fittings, 360 Swivel Conduit Unions Series

UNAM75

Appleton Fittings, 360 Swivel Conduit Unions Series
3/4 IN SWIVEL UNION
MFG Item Number
UNAM75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, 360 Swivel Conduit Unions Series
Item #
UNAM75
3/4 IN SWIVEL UNION

360 Swivel Conduit Unions Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity
  • Threaded for rigid conduit or IMC.
  • Available with or without a removable nipple
O‑Z/Gedney 360 Degrees Swivel Conduit Unions are explosionproof and dust‑ignitionproof. They are designed to allow threaded rigid metal conduit and IMC to be joined at any angle.

Specifications

Specifications
Manufacturer Part Number UNAM75
Manufacturer Appleton
Product Series 360 Swivel Conduit Unions
Family Series Appleton Fittings, 360 Swivel Conduit Unions Series
Description 3/4 IN SWIVEL UNION
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle 360 Degrees
Trade Size 3/4 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Iron
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs