Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings, UNF Series
UNF205SA-G
Ocal, a T & B Brand Fittings, UNF Series
Female Union, 3/4in., Ocal Gray,
MFG Item Number
UNF205SA-G
This item cannot be canceled or returned
Description
Female Union, 3/4in., Ocal Gray,
- Coated with a Nominal .002 In. (2 Mil) Blue Urethane on the Interior, Before PVC Coating is Applied
- A Minimum .040 In. (40 Mil) PVC Coating is Bonded to the Exterior
- Install in Threaded Thick‑Wall Conduit Systems in Hazardous Areas
- Pressure Sealing Sleeves to Protect the Connection
- Explosion‑Proof and Dust‑Ignition‑Proof
UNF female unions are used to connect conduit to conduit or to provide means for future modifications to the conduit system.
Specifications
Specifications
| Manufacturer Part Number |
UNF205SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
UNF |
| Family Series |
Ocal, a T & B Brand Fittings, UNF Series |
| Description |
Female Union, 3/4in., Ocal Gray, Aluminum |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Female to Female |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Dust-Ignition Proof, Explosion Proof |
| Approvals |
UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.2 lbs |
UNF205SA-G
Ocal, a T & B Brand Fittings, UNF Series