Series Information
| Manufacturer Part Number | UNF27 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Couplers |
| Description | Eaton Crouse-Hinds series UNF expansion union, Rigid/IMC, Female, Steel, 3/4, Short |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 3/4 " |
| Max Conduit Movement | 0.5 " |
| Ground Pass Through | Yes |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor, Outdoor |
| Composition | Steel |
| Insulated Throat | No |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |