Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNF300 Killark Fittings, STEELUNION, FEMALE/FEMALE3"NPT

MFG Item Number
UNF300

UNF300 Killark Fittings, STEELUNION, FEMALE/FEMALE3"NPT

MFG Item Number
UNF300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
UNF300
STEELUNION, FEMALE/FEMALE3"NPT

Series Information

Specifications

Specifications
Manufacturer Part Number UNF300
Manufacturer Killark
Family Series Killark Fittings
Description STEELUNION, FEMALE/FEMALE3"NPT
Connection Type Female to Female
Angle Straight
Trade Size 3 "
Material Steel
Composition Metallic
Hazardous Location Yes
NEMA Rating NEMA 4
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs