Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UNF350 Killark Fittings, STEELUNION, FEMALE/FEMALE3-1/2"NPT
UNF350 Killark Fittings, STEELUNION, FEMALE/FEMALE3-1/2"NPT
This item cannot be canceled or returned
Description
STEELUNION, FEMALE/FEMALE3-1/2"NPT
Specifications
Specifications
| Manufacturer Part Number |
UNF350 |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
STEELUNION, FEMALE/FEMALE3-1/2"NPT |
| Connection Type |
Female to Female |
| Angle |
Straight |
| Trade Size |
3-1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |