UNF400G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNF400G

Appleton Fittings, UNF Series

UNF400G

Appleton Fittings, UNF Series
Female Union, 4in., Galvanized Steel
MFG Item Number
UNF400G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNF Series
Item #
UNF400G
Female Union, 4in., Galvanized Steel

UNF Series Information

Appleton UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Manufacturer Part Number UNF400G
Manufacturer Appleton
Product Series UNF
Family Series Appleton Fittings, UNF Series
Description Female Union, 4in., Galvanized Steel (Hot Dipped)
Connection Type Female to Female
Angle Straight
Trade Size 4 "
Material Malleable Iron
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs