UN Series Information
| Manufacturer Part Number | UNF5-EX |
|---|---|
| Manufacturer | Killark |
| Product Series | UN |
| Family Series | Killark Fittings, UN Series |
| Description | Female Untion, 1-1/4in. |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Explosion Proof |
| Hazardous Location | Yes |
| Approvals | ATEX, CSA, UL |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |