Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UNF505 Eaton's Crouse-Hinds series Fittings, UNF Series, 1 1/2 NPT FEMALE UNF UNION
UNF505 Eaton's Crouse-Hinds series Fittings, UNF Series, 1 1/2 NPT FEMALE UNF UNION
This item cannot be canceled or returned
Description
1 1/2 NPT FEMALE UNF UNION
Optional Copper‑Free Aluminum Finish 1/2~6 Inch Size UNF unions are installed in threaded thick wall conduit systems to connect conduit to conduit, or to provide a means for future modification of the conduit system. UNF unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment.
Specifications
Specifications
Manufacturer Part Number
UNF505
Manufacturer
Eaton's Crouse-Hinds series
Product Series
UNF
Family Series
Eaton's Crouse-Hinds series Fittings, UNF Series
Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Steel, 1-1/2
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Female to Female
Angle
Straight
Trade Size
1-1/2 "
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material
Malleable Iron
Composition
Metallic
Protection Rating
Dust-Ignition Proof, Explosion Proof
Hazardous Location
Yes
Approvals
CSA, NEC/CEC, UL
Net Weight
1.7 lbs
Gross Weight
1.7 lbs
UNF505
Eaton's Crouse-Hinds series Fittings, UNF Series