UNF50NR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UNF50NR Appleton Fittings, UNF Series, 1/2 UNION CONNECTOR TYPE UN
MFG Item Number
UNF50NR

UNF50NR Appleton Fittings, UNF Series, 1/2 UNION CONNECTOR TYPE UN

MFG Item Number
UNF50NR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNF Series
Item #
UNF50NR
1/2 UNION CONNECTOR TYPE UN

UNF Series Information

Appleton UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Manufacturer Part Number UNF50NR
Manufacturer Appleton
Product Series UNF
Family Series Appleton Fittings, UNF Series
Description UNILETS UNF Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 1203, UL File Number E10444, UL Lis
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 1/2 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Steel
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs