UNF605-G
Ocal, a T & B Brand Fittings, UNF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNF605-G Ocal, a T & B Brand Fittings, UNF Series, Female Union, 2in., Ocal Gray

MFG Item Number
UNF605-G

UNF605-G Ocal, a T & B Brand Fittings, UNF Series, Female Union, 2in., Ocal Gray

MFG Item Number
UNF605-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNF Series
Item #
UNF605-G
Female Union, 2in., Ocal Gray

UNF Series Information

  • Coated with a Nominal .002 In. (2 Mil) Blue Urethane on the Interior, Before PVC Coating is Applied

  • A Minimum .040 In. (40 Mil) PVC Coating is Bonded to the Exterior

  • Install in Threaded Thick‑Wall Conduit Systems in Hazardous Areas
  • Pressure Sealing Sleeves to Protect the Connection
  • Explosion‑Proof and Dust‑Ignition‑Proof

UNF female unions are used to connect conduit to conduit or to provide means for future modifications to the conduit system.


Specifications

Specifications
Manufacturer Part Number UNF605-G
Manufacturer Ocal, a T & B Brand
Product Series UNF
Family Series Ocal, a T & B Brand Fittings, UNF Series
Description Female Union, 2in., Ocal Gray
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 2 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals UL
Comments Gray
Net Weight 4.32 lbs
Gross Weight 4.32 lbs