UNF705-SA
Eaton's Crouse-Hinds series Fittings, UNF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UNF705-SA Eaton's Crouse-Hinds series Fittings, UNF Series, 2 1/2 NPT FEMALE AL UNF UNION
MFG Item Number
UNF705 SA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

UNF705-SA Eaton's Crouse-Hinds series Fittings, UNF Series, 2 1/2 NPT FEMALE AL UNF UNION

MFG Item Number
UNF705 SA
Item Number
UNF705-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNF Series
Item #
UNF705-SA
2 1/2 NPT FEMALE AL UNF UNION

UNF Series Information

  • Optional Copper‑Free Aluminum Finish
  • 1/2~6 Inch Size
UNF unions are installed in threaded thick wall conduit systems to connect conduit to conduit, or to provide a means for future modification of the conduit system. UNF unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment.

Videos

Specifications

Specifications
Manufacturer Part Number UNF705 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series UNF
Family Series Eaton's Crouse-Hinds series Fittings, UNF Series
Description Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, 2-1/2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 2-1/2 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 2.2 lbs
Gross Weight 2.2 lbs