Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, UN Series
UNFL2
Killark Fittings, UN Series
3/4in. ST EXP LONG UNION FEMALE
This item cannot be canceled or returned
Description
3/4in. ST EXP LONG UNION FEMALE
- Threaded for Rigid Conduit or IMC
- Tapered Threads
- Strong and Durable Construction
Specifications
Specifications
| Manufacturer Part Number |
UNFL2 |
| Manufacturer |
Killark |
| Product Series |
UN |
| Family Series |
Killark Fittings, UN Series |
| Description |
3/4in. ST EXP LONG UNION FEMALE |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Female to Female |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.87 lbs |
| Gross Weight |
0.87 lbs |
UNFL2
Killark Fittings, UN Series