UNFS3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNFS3 Killark Fittings, UN Series, 1in. ST EXP SHORT UNION FEMALE

MFG Item Number
UNFS3

UNFS3 Killark Fittings, UN Series, 1in. ST EXP SHORT UNION FEMALE

MFG Item Number
UNFS3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UN Series
Item #
UNFS3
1in. ST EXP SHORT UNION FEMALE

UN Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Manufacturer Part Number UNFS3
Manufacturer Killark
Product Series UN
Family Series Killark Fittings, UN Series
Description 1in. ST EXP SHORT UNION FEMALE
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.93 lbs
Gross Weight 0.93 lbs