Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UNJ75 Appleton Light Fixtures, 3/4 SWIVEL FIXTURE HANGER
UNJ75 Appleton Light Fixtures, 3/4 SWIVEL FIXTURE HANGER
This item cannot be canceled or returned
Description
3/4 SWIVEL FIXTURE HANGER
Specifications
Specifications
Manufacturer Part Number
UNJ-75
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
UNILETS 15 DEG Swing Ball Fixture Hanger, Size: 1/2 IN Fixture Stem, Length: 4 IN, Material: Malleable Iron And Steel, Finish: Zinc Electroplate, Clear Chromate, Male Nipple Size: 3/4 IN, Standard: CSA 065180, For Use With Threaded Rigid M
Accessory Type
Fixture Hanger
For Use With
Appleton Light Fixture
Net Weight
0 lbs
Gross Weight
0.88 lbs
UNJ75
Appleton Light Fixtures