UNL Series Information
| Manufacturer Part Number | UNL125 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | UNL |
| Family Series | Eaton's Crouse-Hinds series Fittings, UNL Series |
| Description | Eaton Crouse-Hinds series UNL union, Rigid/IMC, Gender end 1: female, Gender end 2: male, Feraloy iron alloy, 3/4 female to 1/2 male |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female |
| Angle | 90 Degrees |
| Trade Size | 1/2 ", 3/4 " |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material | Malleable Iron |
| Composition | Metallic |
| Protection Rating | Dust-Ignition Proof, Explosion Proof |
| Hazardous Location | Yes |
| Approvals | CSA, NEC/CEC, UL |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.68 lbs |