Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, UNL Series
UNL5075N
Appleton Fittings, UNL Series
1/2-3/4 90 DEG UNION ELBOW
MFG Item Number
UNL50-75N
This item cannot be canceled or returned
Description
1/2-3/4 90 DEG UNION ELBOW
Appleton UNL explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.
Specifications
Specifications
Manufacturer Part Number
UNL50-75N
Manufacturer
Appleton
Product Series
UNL
Family Series
Appleton Fittings, UNL Series
Description
UNL Series 90 DEG Elbow Union, Material: Malleable Iron, Steel Locknut, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Trade Size: 1/2 X 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered Female Threaded X
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Male to Female
Angle
90 Degrees
Trade Size
1/2 "
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material
Malleable Iron
Composition
Metallic
Protection Rating
Dust-Ignition Proof, Explosion Proof
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0.58 lbs
UNL5075N
Appleton Fittings, UNL Series