Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UNO-2372G-J021BE Advantech Ethernet Extenders, J1900, 4G w/2xLAN,4xCOM,1xmPCIe,1xmSATA,
MFG Item Number
UNO-2372G-J021BE
UNO-2372G-J021BE Advantech Ethernet Extenders, J1900, 4G w/2xLAN,4xCOM,1xmPCIe,1xmSATA,
MFG Item Number
UNO-2372G-J021BE
This item cannot be canceled or returned
Description
Ethernet Extenders, Series
J1900, 4G w/2xLAN,4xCOM,1xmPCIe,1xmSATA,
Specifications
Specifications
| Manufacturer Part Number |
UNO-2372G-J021BE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Extenders |
| Port Style |
RJ-45 |
| Enclosure Composition |
Metallic |
| Operating Temperature |
32-140 °F |
| Mounting |
DIN Rail, Surface, Wall |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UNO-2372G-J021BE
Advantech Ethernet Extenders