Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UNO-3285G-634BE Advantech Ethernet Extenders, i3-6102E, 1.9GHz, 8GB RAM, 2xPCIex8, 2xP
MFG Item Number
UNO-3285G-634BE
UNO-3285G-634BE Advantech Ethernet Extenders, i3-6102E, 1.9GHz, 8GB RAM, 2xPCIex8, 2xP
MFG Item Number
UNO-3285G-634BE
This item cannot be canceled or returned
Description
Ethernet Extenders, Series
i3-6102E, 1.9GHz, 8GB RAM, 2xPCIex8, 2xP
Specifications
Specifications
| Manufacturer Part Number |
UNO-3285G-634BE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Extenders |
| Port Style |
RJ-45 |
| Enclosure Composition |
Metallic |
| Operating Temperature |
32-140 °F |
| Mounting |
DIN Rail, Surface, Wall |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UNO-3285G-634BE
Advantech Ethernet Extenders