UNY100NRSS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY100NRSS

Appleton Fittings, UNY Series

UNY100NRSS

Appleton Fittings, UNY Series
1 UNION CONNECTOR TYPE UNY
MFG Item Number
UNY100NRSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNY Series
Item #
UNY100NRSS
1 UNION CONNECTOR TYPE UNY

UNY Series Information

Appleton UNY explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Manufacturer Part Number UNY100NRSS
Manufacturer Appleton
Product Series UNY
Family Series Appleton Fittings, UNY Series
Description 1 UNION CONNECTOR TYPE UNY
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Stainless Steel
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs