UNY100S
Appleton Fittings, OZ Gedney UNY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY100S

Appleton Fittings, OZ Gedney UNY Series

UNY100S

Appleton Fittings, OZ Gedney UNY Series
1 MALE-FEMALE X-PROOF CONN.
MFG Item Number
UNY100S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, OZ Gedney UNY Series
Item #
UNY100S
1 MALE-FEMALE X-PROOF CONN.

OZ Gedney UNY Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • The concentric ring interlocked design of the 1/2", 3/4" and 1" sizes makes possible smaller diameter, allowing use in tighter spaces. 1‑1/4" and larger UNY sizes have a removable male nipple
  • Concretetight
O‑Z/Gedney UNY and UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.

Specifications

Specifications
Manufacturer Part Number UNY100S
Manufacturer Appleton
Product Series OZ Gedney UNY
Family Series Appleton Fittings, OZ Gedney UNY Series
Description 1 MALE-FEMALE X-PROOF CONN.
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type RMC (Rigid Metallic Conduit)
Material Steel
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs