Series Information
| Manufacturer Part Number | UNY125 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Fittings |
| Description | Unique design offers a compact size for lighter weight and smaller profile for critical clearances with equipment. Extruded bar stock construction provides superior threads over sand cast and provides twice the tensile strength. |
| Connection Type | Male to Female |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Net Weight | 0.71 lbs |
| Gross Weight | 0.71 lbs |