UNY125G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY125G

Appleton Fittings, UNY Series

UNY125G

Appleton Fittings, UNY Series
Male/Female Unuion, 1-1/4in., Galvaniz
MFG Item Number
UNY125G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, UNY Series
Item #
UNY125G
Male/Female Unuion, 1-1/4in., Galvaniz

UNY Series Information

Appleton UNY explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Manufacturer Part Number UNY125G
Manufacturer Appleton
Product Series UNY
Family Series Appleton Fittings, UNY Series
Description Male/Female Unuion, 1-1/4in., Galvaniz Steel
Connection Type Male to Female
Angle Straight
Trade Size 1-1/4 "
Material Malleable Iron
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs