UNY250G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY250G

Appleton Fittings, UNY Series

UNY250G

Appleton Fittings, UNY Series
Male Union, 2-1/2in., Galvanized
MFG Item Number
UNY250G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNY Series
Item #
UNY250G
Male Union, 2-1/2in., Galvanized

UNY Series Information

Appleton UNY explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Manufacturer Part Number UNY250G
Manufacturer Appleton
Product Series UNY
Family Series Appleton Fittings, UNY Series
Description Male Union, 2-1/2in., Galvanized (Hot Dip)
Connection Type Male to Female
Angle Straight
Trade Size 2-1/2 "
Material Malleable Iron
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs