Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UNY Series Information
| Manufacturer Part Number | UNY305 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | UNY |
| Family Series | Eaton's Crouse-Hinds series Fittings, UNY Series |
| Description | Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Steel, Group B rated, 1 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female |
| Angle | Straight |
| Trade Size | 1 " |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Dust-Ignition Proof, Explosion Proof |
| Hazardous Location | Yes |
| Approvals | CSA, NEC/CEC, UL |
| Net Weight | 0.865 lbs |
| Gross Weight | 0.865 lbs |