UNY400RA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY400RA

Appleton Fittings, UNY Series

UNY400RA

Appleton Fittings, UNY Series
EXP PR UNION CONNECTOR SHORT
Item Number
UNY400RA
MFG Item Number
UNY400R-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNY Series
Item #
UNY400RA
EXP PR UNION CONNECTOR SHORT

UNY Series Information

Appleton UNY explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Manufacturer Part Number UNY400R-A
Manufacturer Appleton
Product Series UNY
Family Series Appleton Fittings, UNY Series
Description UNILETS UNY Union, Trade Size: 4 IN, Outside Diameter: 6.44 IN, Length: 5.13 IN, Flexibility: Rigid And IMC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standard:
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 4 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.63 lbs