Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UNY406 Eaton's Crouse-Hinds series Fittings, UNY Series, 1 1/4 NPT MALE UNY UNION
UNY406 Eaton's Crouse-Hinds series Fittings, UNY Series, 1 1/4 NPT MALE UNY UNION
This item cannot be canceled or returned
Description
1/2~6‑inch Size Optional Copper‑Free Aluminum UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.
Specifications
Specifications
Manufacturer Part Number
UNY406
Manufacturer
Eaton's Crouse-Hinds series
Product Series
UNY
Family Series
Eaton's Crouse-Hinds series Fittings, UNY Series
Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, Group B rated, 1-1/4
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Male to Female
Angle
Straight
Trade Size
1-1/4 "
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material
Malleable Iron
Composition
Metallic
Protection Rating
Dust-Ignition Proof, Explosion Proof
Hazardous Location
Yes
Approvals
CSA, NEC/CEC, UL
Net Weight
2 lbs
Gross Weight
2 lbs
UNY406
Eaton's Crouse-Hinds series Fittings, UNY Series